!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HAMMER,18 1/2 IN L,33 CFM

AIR HAMMER,18 1/2 IN L,33 CFM

CHICAGO PNEUMATIC

AIR HAMMER,18 1/2 IN L,33 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
AIR HAMMER,18 1/2 IN L,33 CFM

AIR HAMMER,18 1/2 IN L,33 CFM

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,340.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP93634H
  • Mfr. Model # CP9363-4H
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemAir Hammer
  • Air Inlet Size3/8 in NPT
  • Shank Size0.580 in
  • Air Inlet Connection Size3/8 in
  • Power SourceAir Powered
  • Air Pressure90 psi
  • Lock-On SwitchYes
  • Sound Level115.1 dB
  • Overall Length18 1/2 in
  • Handle MaterialSteel
  • Number of Pieces1
  • SeriesCP93
  • Stroke Length 4 in
  • Blows per Minute 1,600 bpm
  • Air Inlet Type NPT
  • Compatible Collar Shape Oval
  • Air Consumption 33 cfm
  • Min. Hose Size 3/8 in
  • Vibration Level 3.3 m/sq sec
  • Throttle Type Lever
  • Handle Type Gooseneck
  • Features Easy Chisel Replacement System, Heat Treated Durable Cylinder, Orientable Steel Exhaust Deflector, Secure Grip
  • Tool Weight 18.4 lb
  • Standards ISO 28927-9
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list