Air Gun, Pistol Grip, Aluminum And Nylon Body Mat., 1/4 In. Inlet Connection, Max. Inlet Pressure (PSI) 120, 2.0 LbF Output, 34 Max. dBA, Air Cons. (SCFM) 34, (F)NPT Outlet (In.) 1/4, Overall L (In.) 40-1/2, Extension Sz. (In.) 36, Venturi Nozzle, 5/8 Out
Technical Specs
ItemAir Gun
Number of Nozzles Included1
Nozzle Tip MaterialNylon
Nozzle FeaturesSafety Tip
Air Flow PatternFocused
OSHA Pressure CompliantYes
Body MaterialAluminum
Air Inlet GenderFemale
Pistol Grip Trigger Length2 1/2 in
Tool BrandGuardair
Air Outlet Size3/4 in
Air Inlet1/4 in NPT Female
ColourSilver
IncludesExtension and Nozzle, Hanging Hook
Overall Width7 in
TriggerLever
Air Gun Body StylePistol-Grip
Nozzle Length2 3/8 in
Nozzle AngleStraight
NozzleVenturi
Sound Level107 dB
Output Thrust2 lbf
Air Inlet Size1/4 in
Air Inlet TypeNPT
Chip Guard IncludedNo
Air Consumption34 SCFM
Maximum Inlet Pressure120 psi
ApplicationBlowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Tanks, Rafters as Well as Machinery and Storage Areas
Extension Size36 in
Overall Length39 3/8 in
StandardsOSHA
Country of OriginUnited States
(subject to change)