!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR GUN, PISTOL-GRIP, ALUMINUM, 3/4 IN NPT FEMALE, 1 NOZZLE, QUIET FORCE, ALUMINUM

AIR GUN, PISTOL-GRIP, ALUMINUM, 3/4 IN NPT FEMALE, 1 NOZZLE, QUIET FORCE, ALUMINUM

GUARDAIR

AIR GUN, PISTOL-GRIP, ALUMINUM, 3/4 IN NPT FEMALE, 1 NOZZLE, QUIET FORCE, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR GUN, PISTOL-GRIP, ALUMINUM, 3/4 IN NPT FEMALE, 1 NOZZLE, QUIET FORCE, ALUMINUM

AIR GUN, PISTOL-GRIP, ALUMINUM, 3/4 IN NPT FEMALE, 1 NOZZLE, QUIET FORCE, ALUMINUM

GUARDAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $970.34 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5GAV9
  • Mfr. Model # F5036AQF
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 1579
  • Shipping Weight 4.62 lbs

Technical Specs

  • ItemAir Gun
  • Nozzle Length7 in
  • Nozzle AngleStraight
  • NozzleQuiet Force
  • Sound Level101 dB
  • Output Thrust7.1 lbf
  • Air Inlet Size3/4 in
  • Air Inlet TypeNPT
  • Chip Guard IncludedChip Guard Not Included
  • Air Outlet Size1/2 in
  • Air Inlet3/4 in NPT Female
  • ColourSilver
  • IncludesAuxiliary Handle, Extension, Nozzle
  • Overall Width12 1/2 in
  • TriggerDead Man Lever
  • Number of Nozzles Included 1
  • Nozzle Tip Material Aluminum
  • Nozzle Features Safety Tip
  • Air Flow Pattern Focused
  • OSHA Pressure Compliant OSHA Pressure Compliant
  • Body Material Aluminum
  • Air Inlet Gender Female
  • Pistol Grip Trigger Length 6 in
  • Air Consumption 140 scfm
  • Maximum Inlet Pressure 120 psi
  • Application Heavy Duty Industrial and Construction Cleaning Applications, Quiet Force
  • Extension Size 36 in
  • Overall Length 44 7/8 in
  • Standards OSHA 1910.242(B), OSHA 1910.95
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list