!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR GUN,CHROME,140 SCFM,60"

AIR GUN,CHROME,140 SCFM,60"

GUARDAIR

AIR GUN,CHROME,140 SCFM,60" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR GUN,CHROME,140 SCFM,60"

AIR GUN,CHROME,140 SCFM,60"

GUARDAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $876.93 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GDRINF5060AQF
  • Mfr. Model # INF5060AQF
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 1579
  • Shipping Weight 5.11 lbs

Technical Specs

  • ItemAir Gun
  • Number of Nozzles Included1
  • Nozzle Tip MaterialAluminum
  • Nozzle FeaturesSafety Tip
  • Air Flow PatternFocused
  • OSHA Pressure CompliantYes
  • Body MaterialAluminum
  • Air Inlet GenderFemale
  • Chip Guard IncludedNo
  • Air Consumption130 cfm
  • Maximum Inlet Pressure120 psi
  • ApplicationHeavy Duty Industrial and Construction Cleaning Applications, Quiet Force
  • Extension Size60 in
  • Overall Length67 1/4 in
  • StandardsOSHA 1910.242(B), OSHA 1910.95
  • Air Gun Body Style Ergonomic
  • Nozzle Length 7 in
  • Nozzle Angle Straight
  • Nozzle Quiet Force
  • Sound Level 101 dB
  • Output Thrust 7.1 lbf
  • Air Inlet Size 3/4 in
  • Air Inlet Type NPT
  • Tool Brand Guardair
  • Air Outlet Size 1/2 in
  • Air Inlet 3/4 in NPT Female
  • Colour Silver
  • Includes Auxiliary Handle, Extension and Nozzle
  • Overall Width 12 1/2 in
  • Trigger Lever
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list