!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR GUN, THUMB-LEVER GRIP, ZINC, 1/4 IN NPT FEMALE, 1 NOZZLE, STANDARD NON-SAFETY, STRAIGHT

AIR GUN, THUMB-LEVER GRIP, ZINC, 1/4 IN NPT FEMALE, 1 NOZZLE, STANDARD NON-SAFETY, STRAIGHT

SPEEDAIRE

AIR GUN, THUMB-LEVER GRIP, ZINC, 1/4 IN NPT FEMALE, 1 NOZZLE, STANDARD NON-SAFETY, STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR GUN, THUMB-LEVER GRIP, ZINC, 1/4 IN NPT FEMALE, 1 NOZZLE, STANDARD NON-SAFETY, STRAIGHT

AIR GUN, THUMB-LEVER GRIP, ZINC, 1/4 IN NPT FEMALE, 1 NOZZLE, STANDARD NON-SAFETY, STRAIGHT

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52CF64
  • Mfr. Model # 52CF64
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • ItemAir Gun
  • Nozzle Length1 in
  • Nozzle FeaturesNon-Marring
  • Air Flow PatternFocused
  • OSHA Pressure CompliantNo
  • Body MaterialZinc
  • Air Inlet GenderFemale
  • Chip Guard IncludedNo
  • Air Consumption4 scfm
  • Maximum Inlet Pressure220 psi
  • ApplicationIndustrial Cleaning and Drying
  • Extension Size12 1/2 in, 23 1/4 in
  • Overall Length27 3/8 in
  • TriggerButton
  • Number of Nozzles Included 1
  • Nozzle Angle Straight
  • Nozzle Standard Non-Safety
  • Sound Level 85 dB
  • Output Thrust 0.7 lbf
  • Air Inlet Size 1/4 in
  • Air Inlet Type NPT
  • Collection Bag Included Not Applicable
  • Air Outlet Size 1/8 in
  • Air Inlet 1/4 in NPT Female
  • Colour Silver
  • Includes Air Nozzle
  • Overall Width 2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list