!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR FILTER HOLDING CLIP, FOR USE WITH 1 IN AND 2 IN FILTER, 3 IN LENGTH, PK 12

AIR FILTER HOLDING CLIP, FOR USE WITH 1 IN AND 2 IN FILTER, 3 IN LENGTH, PK 12

GRAINGER

AIR FILTER HOLDING CLIP, FOR USE WITH 1 IN AND 2 IN FILTER, 3 IN LENGTH, PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR FILTER HOLDING CLIP, FOR USE WITH 1 IN AND 2 IN FILTER, 3 IN LENGTH, PK 12

AIR FILTER HOLDING CLIP, FOR USE WITH 1 IN AND 2 IN FILTER, 3 IN LENGTH, PK 12

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.74 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5E906
  • Mfr. Model # 5E906
  • UNSPSC # 40161526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

This pigtail-style air filter holding clip has an actual length of three inches that is compatible with one inch and two inches filters. It is made with galvanized steel with an 18 ga clip wire gauge and requires four clips. Each unit contains 12 packs of this holding clip.

Technical Specs

  • Air Filter ItemAir Filter Holding Clip
  • For Use With1 in and 2 in Filter
  • Actual Length3 in
  • MaterialGalvanized Steel
  • Clip Style Pigtail
  • Number of Clips Required 4
  • Clip Wire Gauge 18 ga
  • Item Air Filter Holding Clip
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list