AIR DRILL, REVERSING, FREE SPEED 4000 RPM, THROTTLE TRIGGER, 8 13/16 X 3/8 IN, ALUMINIUM
AIR DRILL, REVERSING, FREE SPEED 4000 RPM, THROTTLE TRIGGER, 8 13/16 X 3/8 IN, ALUMINIUM
CHICAGO PNEUMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This reversing air drill has a free speed of 4000 RPM and a required pressure of 90 PSI. It measures 8 13/16 length x 3/8 hose size. It has an aluminium handle, variable speeds, and throttle-type trigger. This drill has aluminium housing, ball bearings, and planetary gear train.
Technical Specs
Item Air Drill
Drill Chuck Type Keyed
Variable Speed Variable Speed
Air Consumption 25 cfm
Min. Hose Size 3/8 in
Horsepower 0.5 hp
Throttle Type Trigger
Housing Material Aluminum
Gear Train Planetary
Tool Weight 2.87 lb
Includes Chuck Key
Chuck Size 3/8 in
Reversible Reversible
Free Speed 4,000 RPM
Air Inlet 1/4 in
Air Pressure 91 psi
Noise Level 82 dB
Handle Material Aluminum
Vibration Level 1.3 m/sq sec
Bearing Design Ball
Overall Length 8 55/64 in
Country of Origin Japan
(subject to change)