!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL, 3/8 IN CHUCK SIZE, INDUSTRIAL DUTY, 2,100 RPM FREE SPEED, 0.4 HP, KEYED

DRILL, 3/8 IN CHUCK SIZE, INDUSTRIAL DUTY, 2,100 RPM FREE SPEED, 0.4 HP, KEYED

CHICAGO PNEUMATIC

DRILL, 3/8 IN CHUCK SIZE, INDUSTRIAL DUTY, 2,100 RPM FREE SPEED, 0.4 HP, KEYED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL, 3/8 IN CHUCK SIZE, INDUSTRIAL DUTY, 2,100 RPM FREE SPEED, 0.4 HP, KEYED

DRILL, 3/8 IN CHUCK SIZE, INDUSTRIAL DUTY, 2,100 RPM FREE SPEED, 0.4 HP, KEYED

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $283.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG468H66
  • Mfr. Model # CP887C
  • UNSPSC # 27131505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • ItemDrill
  • Duty RatingIndustrial Duty
  • Chuck MaterialMetal
  • ReversibleReversible
  • Free Speed2,100 RPM
  • Drilling Capacity in Cast Iron1/4 in
  • Drilling Capacity in Wood3/8 in
  • Air Inlet1/4 in
  • Air Pressure90 psi
  • Exhaust LocationHandle
  • Throttle TypeLever
  • Handle MaterialRubber
  • Vibration Level2.5 m/sq sec
  • Bearing DesignBall
  • Overall Length9 1/4 in
  • Overall Width6 3/4 in
  • IncludesChuck Key, Jacobs Chuck
  • Power Source Air Powered
  • Chuck Size 3/8 in
  • Drill Chuck Type Keyed
  • Variable Speed No Variable Speed
  • Drilling Capacity in Aluminum 1/4 in
  • Drilling Capacity in Steel 1/8 in
  • Air Consumption 25.4 cfm
  • Min. Hose Size 3/8 in
  • Horsepower 0.4 hp
  • Noise Level 82 7/10 dB
  • Handle Type Pistol Grip
  • Housing Material Composite
  • Gear Train Planetary
  • Tool Weight 2.4 lb
  • Overall Height 6 7/8 in
  • Tool Brand Chicago Pneumatic
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list