!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND BODY CYLINDER, 3/4 IN BORE, 2 IN STROKE, STAINLESS STEEL, PIVOT MOUNTING, 1/8 IN NPT

ROUND BODY CYLINDER, 3/4 IN BORE, 2 IN STROKE, STAINLESS STEEL, PIVOT MOUNTING, 1/8 IN NPT

SPEEDAIRE

ROUND BODY CYLINDER, 3/4 IN BORE, 2 IN STROKE, STAINLESS STEEL, PIVOT MOUNTING, 1/8 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND BODY CYLINDER, 3/4 IN BORE, 2 IN STROKE, STAINLESS STEEL, PIVOT MOUNTING, 1/8 IN NPT

ROUND BODY CYLINDER, 3/4 IN BORE, 2 IN STROKE, STAINLESS STEEL, PIVOT MOUNTING, 1/8 IN NPT

SPEEDAIRE

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5TGV3
  • Mfr. Model # NCDMC075-0200CS
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • ItemRound Body Cylinder
  • Body Material Grade316
  • SeriesNCM
  • Mounting TypePivot
  • Cushion TypeRubber Cushion
  • Rod GenderMale
  • Inlet GenderFemale
  • Air Inlet TypeNPT
  • Lead Wire TypeNo Lead Wire
  • Mounting OrientationHorizontal, Vertical
  • Actuation TypeAir Extend, Spring Retract
  • System of MeasurementInch
  • Body Diameter7/8 in
  • End Cap MaterialAluminum
  • Maximum Operating Pressure250 psi
  • Minimum Operating Temperature40 Degrees F
  • Piston MaterialAluminum
  • Rod Diameter1/4 in
  • Overall Length6.44 in
  • Body Material Stainless Steel
  • Cylinder Type Round Body
  • Magnetic Piston Magnetic Piston
  • Bore Diameter 3/4 in
  • Stroke Length 2 in
  • Rod Thread Size 1/4"-28
  • Inlet Size 1/8 in
  • Cylinder Action Single Acting
  • Number of Rods Single Rod
  • Mounting Location Rear
  • Rod Rotation Rotating Rod
  • Cylinder Repair Non-Repairable
  • Body Material Finish Anodized
  • For Fluid Type Air
  • Maximum Operating Temperature 140 Degrees F
  • Nose Mount Thread Size 1/2"-20
  • Piston Rod Material Stainless Steel
  • Rod Thread Length 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list