!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR CLEANER LIGHT BAR SET, 12V, HEAVY GAUGE STAINLESS STEEL, LED, RECTANGULAR BAR, 50,000 HR LAMP LIFE, 432X102X102 MM

AIR CLEANER LIGHT BAR SET, 12V, HEAVY GAUGE STAINLESS STEEL, LED, RECTANGULAR BAR, 50,000 HR LAMP LIFE, 432X102X102 MM

JETCO

AIR CLEANER LIGHT BAR SET, 12V, HEAVY GAUGE STAINLESS STEEL, LED, RECTANGULAR BAR, 50,000 HR LAMP LIFE, 432X102X102 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CLEANER LIGHT BAR SET, 12V, HEAVY GAUGE STAINLESS STEEL, LED, RECTANGULAR BAR, 50,000 HR LAMP LIFE, 432X102X102 MM

AIR CLEANER LIGHT BAR SET, 12V, HEAVY GAUGE STAINLESS STEEL, LED, RECTANGULAR BAR, 50,000 HR LAMP LIFE, 432X102X102 MM

JETCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $407.70 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JET127160025ACL
  • Mfr. Model # 127-160025ACL
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Product Details

This air cleaner light bar set includes 2 inch amber LED beehive in style lamps per bar, grommets, visored bezels, plugs and wiring. It is clear and meets the standards for SAE, DOT. This air cleaner light bar set has an overall height of 432 mm, an overall width of 102 mm, an overall depth of 102 mm, in addition to a rectangular bar shape.

Technical Specs

  • ItemAir Cleaner Light Bar Set
  • Lens ColourClear
  • Overall Height432 mm
  • Overall Depth102 mm
  • StandardsSAE, DOT
  • Includes2 in Amber LED Beehive in Style Lamps per Bar, Grommets, Visored Bezels, Plugs and Wiring
  • Operating Voltage12V
  • Lighting Technology LED
  • Shape Rectangular Bar
  • Overall Width 102 mm
  • Compatible Electrical Connection Manufacturer Model Number T-800 13
  • Housing Material Heavy Gauge Stainless Steel
  • Lamp Life 50,000 hr
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list