!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
AIR CIRCULATOR,30IN BLADE DIA,NON-OSC

AIR CIRCULATOR,30IN BLADE DIA,NON-OSC

DAYTON

AIR CIRCULATOR,30IN BLADE DIA,NON-OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CIRCULATOR,30IN BLADE DIA,NON-OSC

AIR CIRCULATOR,30IN BLADE DIA,NON-OSC

DAYTON

https://catalogue.grainger.ca/?hybris=true
  • Item # GGE1VCG5A
  • Mfr. Model # 1VCG5
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1835
  • Shipping Weight 57.0 lbs
Suggested Replacement Product
AIR CIRCULATOR,30IN BLADE DIA,NON-OSC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $482.27 / EACH

EHC: EHC :

Technical Specs

  • ItemStandard-Duty Industrial Fan
  • Wheeled BaseStationary
  • Watts430
  • Voltage208V AC
  • Air Flow9,450 cfm
  • RPM1,100 RPM
  • Fan Mounting LocationFan Head Only
  • Air Velocity @ 20 Ft.850 fpm
  • Air Velocity @ 60 Ft.180 fpm
  • Sound Level74 dBA
  • Hz60 Hz
  • Motor EnclosureTotally Enclosed Air Over
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • NEMA Plug ConfigurationHardwired
  • Width33 in
  • Number of Blades3
  • Shaft Dia.1/2 in
  • ColourGrey
  • Wire Guard FinishPolyester Powder Coated Grey
  • Drive TypeDirect Drive
  • IncludesConduit Box, Mounting Bolts, Mounting Device, Secondary Safety Support Cable
  • Product TypeStandard-Duty Industrial Fan
  • Blade Diameter 30 in
  • Oscillation Non-Oscillating
  • Number of Speeds 1
  • Phase 1
  • Motor HP 1/2 hp
  • Amps 2.3 A
  • Air Velocity @ 10 Ft. 1,250 fpm
  • Air Velocity @ 40 Ft. 250 fpm
  • Assembly Required Assembly Not Required
  • Max. Ambient Temp. 104 Degrees F
  • Motor Design Permanent Split Capacitor
  • Motor Insulation Class B
  • Thermal Protection Automatic Reset
  • Fan Cord Length No Cord
  • Height 33 in
  • Depth 24 1/4 in
  • Blade Material Aluminum
  • Fan Housing Material Steel
  • Guard Material Steel
  • Height Adjustment Fixed Height
  • Standards cULus Listed
  • Environmental Applications Industrial
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list