!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 3 SPEEDS, 3,415/5,300/7,185 CFM

STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 3 SPEEDS, 3,415/5,300/7,185 CFM

AIRMASTER FAN

STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 3 SPEEDS, 3,415/5,300/7,185 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 3 SPEEDS, 3,415/5,300/7,185 CFM

STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 3 SPEEDS, 3,415/5,300/7,185 CFM

AIRMASTER FAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $902.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15E708
  • Mfr. Model # 71526
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • ItemStandard-Duty Industrial Fan
  • Wheeled BaseStationary
  • Watts270
  • Voltage115V AC
  • Air Flow3,415/5,300/7,185 cfm
  • Fan Mounting LocationPedestal
  • Air Velocity @ 20 Ft.690 fpm
  • Air Velocity @ 60 Ft.310 fpm
  • Sound Level76 dBA
  • Hz60 Hz
  • Motor InsulationClass B
  • Thermal ProtectionYes
  • NEMA Plug Configuration5-15P
  • Width33 1/2 in
  • Blade MaterialGalvanized Steel
  • Guard MaterialSteel
  • Number of Conductors3
  • Drive TypeDirect Drive
  • IncludesPedestal
  • Product TypeStandard-Duty Industrial Fan
  • Blade Diameter 30 in
  • Oscillation Non-Oscillating
  • Number of Speeds 3
  • Phase 1
  • Motor HP 1/3 hp
  • Air Velocity @ 10 Ft. 950 fpm
  • Air Velocity @ 40 Ft. 390 fpm
  • Air Velocity @ 80 Ft. 160 fpm
  • Max. Ambient Temp. 104 Degrees F
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Type Permanent Split Capacitor
  • Bearing Type Ball
  • Height 60 to 92 in
  • Number of Blades 3
  • Shaft Dia. 5/8 in
  • Wire Guard Finish Nickel Chrome
  • Height Adjustment 60 to 92 in
  • Standards cULus
  • Environmental Applications Industrial
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list