AIR CHAIN HOIST, 275 LB CAPACITY, 10 FT LIFT
AIR CHAIN HOIST, 275 LB CAPACITY, 10 FT LIFT
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
CLK series air chain hoists. Meets ASME B30.16 specifications. Rugged, lightweight and compact design. Quiet operation Less Than75 dBA sound levels. Upper and lower limit stops. 100% duty cycle multi-vane (6) air motors. Steel snap hooks. Standard lift is 10 feet. Standard pendent length is 6 ft.
Technical Specs
Item Air Chain Hoist
Maximum Lifting Capacity 125 kg
Controls Pendent
Maximum Lifting Length 10 ft
Air Inlet Size 3/8 in
Brake Type Disc Brake
Colour Yellow
Lifting Hook Material Steel
Number of Load Chains 1
Mfr. Warranty Length 1 yr
Maximum Lift Speed 13 m/min
Mount Type Hook Mounted
Air Inlet Type NPT
Headroom 292.1 mm
Maximum Air Consumption 32 cu m/min
Includes Brake Brake Included
Included Components Safety Latches
Lifting Hook Type Hook with Safety Latch
Minimum Radius Curve 3 ft
Sound Level Less Than 75 dBA
Standards ANSI B30.16