!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 500 LB LIFTING CAPACITY, 65 FPM LIFT SPEED, NPT

AIR CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 500 LB LIFTING CAPACITY, 65 FPM LIFT SPEED, NPT

DAYTON

AIR CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 500 LB LIFTING CAPACITY, 65 FPM LIFT SPEED, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 500 LB LIFTING CAPACITY, 65 FPM LIFT SPEED, NPT

AIR CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 500 LB LIFTING CAPACITY, 65 FPM LIFT SPEED, NPT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,734.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM29XL85
  • Mfr. Model # 29XL85
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 588
  • Shipping Weight 46.5 lbs

Product Details

This air chain hoist is red with a painted finish/coating. It has a one-year warranty and is made out of cast aluminum. This air chain hoist meets the standards for ANSI/ASME B30.16.

Technical Specs

  • ItemAir Chain Hoist
  • Maximum Lifting Capacity500 lb
  • Air Inlet TypeNPT
  • Headroom15 1/4 in
  • Maximum Lifting Length10 ft
  • Air Inlet GenderFemale
  • Body Depth10 in
  • Body MaterialCast Aluminum
  • Includes BrakeBrake Included
  • Chain GradeGrade 80
  • Chain MaterialAlloy Steel
  • ColourRed
  • Lifting Hook TypeSwivel Hook with Safety Latch
  • Lifting Hook Opening Width1 1/16 in
  • Minimum Air Consumption48 scfm
  • Minimum Retracted Length16 21/32 in
  • Number of Reeves1
  • Sound Level92 dBA
  • Chain FinishHigh Gloss
  • StandardsANSI/ASME B30.16
  • Mount Type Hook Mounted
  • Fixed Lift Speed 65 fpm
  • Controls Pendent
  • Maximum Air Pressure 90 psi
  • Maximum Air Consumption 48 scfm
  • Air Inlet Size 3/8 in
  • Body Length 12 1/8 in
  • Body Width 10 3/16 in
  • Brake Type Disc Brake
  • Chain Length 11 1/2 ft
  • Included Components External Speed Adjustment Screws
  • Includes Clutch Clutch Not Included
  • Lifting Hook Material Alloy Steel
  • Maximum Pulling Capacity 625 lb
  • Minimum Air Pressure 90 psi
  • Number of Load Chains 1
  • Overload Protection Included Overload Protection Not Included
  • Body Finish Painted
  • Mfr. Warranty Length 1 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list