!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR CHAIN HOIST, YELLOW, 2200 LB CAPACITY, 1/2" NPT THREAD

AIR CHAIN HOIST, YELLOW, 2200 LB CAPACITY, 1/2" NPT THREAD

INGERSOLL RAND

AIR CHAIN HOIST, YELLOW, 2200 LB CAPACITY, 1/2" NPT THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CHAIN HOIST, YELLOW, 2200 LB CAPACITY, 1/2" NPT THREAD

AIR CHAIN HOIST, YELLOW, 2200 LB CAPACITY, 1/2" NPT THREAD

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11,543.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGML1000K1C10C6
  • Mfr. Model # ML1000K-1C10-C6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.75 lbs

Product Details

This air chain hoist includes an NPT air inlet thread and is yellow. This air chain hoist meets the standards for ASME HST-5.

Technical Specs

  • ItemAir Chain Hoist
  • Maximum Lifting Capacity2,200 lb
  • Air Inlet TypeNPT
  • Headroom18 in
  • Maximum Lifting Length10 ft
  • ProgrammableNot Programmable
  • Includes BrakeBrake Included
  • Chain GradeGrade 80
  • Chain MaterialSteel
  • Includes ClutchClutch Not Included
  • Lifting Hook MaterialSteel
  • Number of Reeves2
  • Sound Level85 Db(A)
  • Chain FinishZinc-Plated
  • Number of Speeds1
  • Mount Type Hook
  • Fixed Lift Speed 28 fpm
  • Controls Pull Chain
  • Maximum Air Pressure 90
  • Maximum Air Consumption 70 cfm @ load
  • Body Material Aluminum
  • Brake Type Disc
  • Chain Length 6.4 x 19.5 mm
  • Colour Yellow
  • Lifting Hook Type Snap hook
  • Number of Load Chains 1
  • Overload Protection Included Overload Protection Not Included
  • Body Finish Powder Coated
  • Mfr. Warranty Length 1 yr
  • Standards ASME Hst-5
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list