!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR CHAIN HOIST, RED, 550 LB CAPACITY, 1/2" NPT THREAD

AIR CHAIN HOIST, RED, 550 LB CAPACITY, 1/2" NPT THREAD

INGERSOLL RAND

AIR CHAIN HOIST, RED, 550 LB CAPACITY, 1/2" NPT THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CHAIN HOIST, RED, 550 LB CAPACITY, 1/2" NPT THREAD

AIR CHAIN HOIST, RED, 550 LB CAPACITY, 1/2" NPT THREAD

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10,951.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG7718E2C10C6U
  • Mfr. Model # 7718E-2C10-C6U
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.68 lbs

Product Details

This air chain hoist includes a 1/2" NPT air inlet and is red. This air chain hoist meets the standards for ASME B30.16.

Technical Specs

  • ItemAir Chain Hoist
  • Maximum Lifting Capacity550 lb
  • Air Inlet TypeNPT
  • Headroom17 in
  • Maximum Lifting Length10 ft
  • ProgrammableNot Programmable
  • Includes BrakeBrake Included
  • Chain GradeGrade 80
  • Chain MaterialSteel
  • Includes ClutchClutch Not Included
  • Number of Load Chains1
  • Overload Protection IncludedOverload Protection Not Included
  • Body FinishPowder Coated
  • Mfr. Warranty Length1 yr
  • StandardsASME B30.16
  • Mount Type Hook
  • Fixed Lift Speed 82 fpm
  • Controls Pendant
  • Maximum Air Pressure 90
  • Maximum Air Consumption 70 cfm @ load
  • Body Material Aluminum
  • Brake Type Disc
  • Chain Length 6 x 18 mm
  • Colour Red
  • Lifting Hook Type Steel snap hook
  • Number of Reeves 1
  • Sound Level 75 Db(A)
  • Chain Finish Zinc-Plated
  • Number of Speeds 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list