!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FARM DUTY MOTOR, CAP START, TEAO, 3450 RPM

FARM DUTY MOTOR, CAP START, TEAO, 3450 RPM

DAYTON

FARM DUTY MOTOR, CAP START, TEAO, 3450 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FARM DUTY MOTOR, CAP START, TEAO, 3450 RPM

FARM DUTY MOTOR, CAP START, TEAO, 3450 RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $855.48 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4K062
  • Mfr. Model # 4K062
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • ItemAeration Fan Motor
  • Motor DesignCapacitor-Start
  • HP3 hp
  • Nameplate RPM3,450 RPM
  • PhaseSingle
  • Motor Shaft RotationCW/CCW
  • Frame145TZ
  • Full Load Amps14.9 A
  • Motor Thermal ProtectionAuto
  • Capacitor RequiredCapacitor Included
  • No. of Speeds1
  • Shaft Dia.7/8 in
  • StandardsCSA Certified (258501), UL Recognized (E37403)
  • Ins. ClassB
  • Max. Ambient Temp.50 Degrees C
  • Motor Frame MaterialRolled Steel
  • FinishEnamel
  • Motor Application Farm Duty
  • Motor Enclosure Design Totally Enclosed Air Over
  • Motor Mounting Type Rigid Base
  • Voltage 230V AC
  • Motor Service Factor 1
  • Motor Sub Application Aeration Fan
  • Hz 60 Hz
  • Motor Shaft Design Keyed
  • Duty Cycle Continuous
  • Nominal Efficiency 0.799
  • Overall Length 13 3/4 in
  • Shaft Length 2 1/4 in
  • Includes 1/4-20 UNC-2B 3/4 in Deep Tapped Hole in Shaft, Gasketed Terminal Access Cover, Shaft Key
  • Length Less Shaft 11 1/2 in
  • Motor Bearings Ball
  • Motor Mounting Position Horizontal
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list