AERATED OUTLET: AMERICAN STANDARD, 15/16 IN THREAD, 2.2 GPM FLOW RATE
AERATED OUTLET: AMERICAN STANDARD, 15/16 IN THREAD, 2.2 GPM FLOW RATE
AMERICAN STANDARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This American Standard aerated outlet is compatible with the following brand(s): American Standard. In addition, it has a chrome finish, a 2.2 gpm flow rate, and is made of brass.
Technical Specs
Item Aerated Outlet
Fits Brand American Standard
Flow Outlet Type Aerated
Material of Construction Brass
Thread Size 15/16 in
Plumbing Brand American Standard
Faucet Part Type Aerated Outlets
Finish Chrome
Flow Rate 2.2 gpm
Package Quantity 1
Thread Size Type Male
Country of Origin Mexico
(subject to change)
Alternate Products
AMERICAN STANDARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.96
/ each
AMERICAN STANDARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.45
/ each
AMERICAN STANDARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.38
/ each