!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADJUSTABLE PROTECTOR, FOR BATHTUBS, PLASTIC, 60 IN, UNFINISHED

ADJUSTABLE PROTECTOR, FOR BATHTUBS, PLASTIC, 60 IN, UNFINISHED

OATEY

ADJUSTABLE PROTECTOR, FOR BATHTUBS, PLASTIC, 60 IN, UNFINISHED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE PROTECTOR, FOR BATHTUBS, PLASTIC, 60 IN, UNFINISHED

ADJUSTABLE PROTECTOR, FOR BATHTUBS, PLASTIC, 60 IN, UNFINISHED

OATEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.76 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG437T51
  • Mfr. Model # 34126
  • UNSPSC # 30181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

This Oatey adjustable protector is for use with bathtubs. It has a one-year manufacturer's warranty. In addition, it features protects bath tub during building and renovations, fits standard tubs 14 inch to 16 inch deep, fits both left and right hand drain tubs, high-impact, semi-flexible plastic and more. It is size 60 inch, is unfinished, and is made of plastic.

Technical Specs

  • ItemAdjustable Protector
  • FeaturesProtects Bath Tub During Building and Renovations. Fits Standard Tubs 14 in to 16 in Deep. Fits both Left and Right Hand Drain Tubs. High-impact, Semi-flexible Plastic for Durability. Ideal for Rectangle Drop-in, Rectangle Alcove, and One-piece Shower/Tub
  • For Use WithBathtubs
  • Includes Check StopCheck Stop Not Included
  • Includes HandleHandle Not Included
  • Includes StemStem Not Included
  • Includes Tub SpoutTub Spout Not Included
  • Ligature ResistantNo
  • Material of ConstructionPlastic
  • Size60 in
  • CEC Compliant Not CEC Compliant
  • Finish Unfinished
  • Includes Cartridge Cartridge Not Included
  • Includes Drain Stopper Drain Stopper Not Included
  • Includes Plaster Guard No
  • Includes Trim Plate Trim Plate Not Included
  • Includes Valve No
  • Manufacturers Warranty Length 1 yr
  • Plumbing Brand Oatey
  • Product Type Adjustable Protector
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list