ADJUSTABLE WRENCH SET, ALLOY STEEL, CHROME, CUSHION GRIP GRIP, 6 IN TO 12 IN
ADJUSTABLE WRENCH SET, ALLOY STEEL, CHROME, CUSHION GRIP GRIP, 6 IN TO 12 IN
IRWIN VISE-GRIP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This adjustable wrench set weighs 4.1 pounds and is not insulated. The handle is blue/yellow and has a protouch grip style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a metric/SAE measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is tether capable with a cushion grip.
Technical Specs
Item Adjustable Wrench Set
Weight 4.1 lb
Material Alloy Steel
Jaw Capacity 1 in, 1 1/8 in, 1 1/4 in, 1 1/2 in
Adjustment Type Screw Mechanism
Range of Lengths 6 in to 12 in
Container Type Tray
Number of Tools 4
Corrosion Resistant Corrosion-Resistant
Nonsparking Not Non-Sparking
Tether Style Tether Capable
Handle Type Protouch Grip
Head Thickness 1/4 in, 1 13/32 in
Measurement Type Metric, SAE
Standards ANSI
Adjustable Wrench Type Adjustable Wrench Set
Finish Chrome
Measuring Scale Measuring Scale
End Style Hang Hole
Grip Style Cushion Grip
Container Colour Grey
Insulated Not Insulated
Lockable Not Lockable
Non-Magnetic Not Non-Magnetic
Handle Colour Blue, Yellow
Head Type Standard
Jaw Material Alloy Steel
Opening Type Adjustable
Country of Origin China
(subject to change)