ADJUSTABLE WRENCH, ALLOY STEEL, CHROME, 12 IN OVERALL L, 1 1/2 IN JAW CAPACITY
ADJUSTABLE WRENCH, ALLOY STEEL, CHROME, 12 IN OVERALL L, 1 1/2 IN JAW CAPACITY
CHANNELLOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This adjustable wrench has a length of 12 inch, plus it weighs 1.65 pounds and is not insulated. The handle is blue. It meets the standards for ANSI. In addition, it is made of alloy steel, has a metric/SAE measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is tether ready with a cushion grip.
Technical Specs
Item Adjustable Wrench
Tether Style Tether Ready
Material Alloy Steel
Overall Length 12 in
Grip Style Cushion Grip
Measuring Scale Measuring Scale
Nonsparking Not Non-Sparking
Corrosion Resistant Corrosion-Resistant
Handle Colour Blue
Jaw Material Alloy Steel
Measurement Type Metric, SAE
Ratcheting Not Ratcheting
Standards ANSI
Adjustable Wrench Type Adjustable Wrench
Finish Chrome
Jaw Capacity 1 1/2 in
Adjustment Type Self-Adjusting
Insulated Not Insulated
Non-Magnetic Not Non-Magnetic
End Style Hang Hole
Head Type Standard
Lockable Not Lockable
Opening Type Adjustable
Weight 1.65 lb
Country of Origin Spain
(subject to change)
Alternate Products
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.36
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.44
/ EACH
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.60
/ EACH
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.99
/ EACH