ADJUSTABLE WRENCH, ALLOY STEEL, BLACK PHOSPHATE, 12 IN OVERALL L, 1 1/2 IN JAW CAPACITY
ADJUSTABLE WRENCH, ALLOY STEEL, BLACK PHOSPHATE, 12 IN OVERALL L, 1 1/2 IN JAW CAPACITY
CHANNELLOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This adjustable wrench has a length of 12 inch, plus it weighs 1.56 pounds and is not insulated. The handle has an ergonomic style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a metric/SAE measurement type, is corrosion-resistant, has a black phosphate finish, is not non-magnetic, and is tether ready with a plain grip.
Technical Specs
Item Adjustable Wrench
Tether Style Tether Ready
Material Alloy Steel
Overall Length 12 in
Grip Style Plain
Adjustment Type Self-Adjusting
Insulated Not Insulated
Non-Magnetic Not Non-Magnetic
End Style Hang Hole
Jaw Material Alloy Steel
Measurement Type Metric, SAE
Ratcheting Not Ratcheting
Standards ANSI
Adjustable Wrench Type Adjustable Wrench
Finish Black Phosphate
Jaw Capacity 1 1/2 in
Handle Type Ergonomic
Measuring Scale Measuring Scale
Nonsparking Not Non-Sparking
Corrosion Resistant Corrosion-Resistant
Head Type Standard
Lockable Not Lockable
Opening Type Adjustable
Weight 1.56 lb
Country of Origin Spain
(subject to change)
Alternate Products
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.60
/ each
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$135.89
/ each
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.12
/ each