!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADJUSTABLE GANTRY CRANE, FIXED SPAN, ADJUSTABLE H, 2,000 LB LOAD CAPACITY, STEEL, 1 TON

ADJUSTABLE GANTRY CRANE, FIXED SPAN, ADJUSTABLE H, 2,000 LB LOAD CAPACITY, STEEL, 1 TON

VESTIL

ADJUSTABLE GANTRY CRANE, FIXED SPAN, ADJUSTABLE H, 2,000 LB LOAD CAPACITY, STEEL, 1 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE GANTRY CRANE, FIXED SPAN, ADJUSTABLE H, 2,000 LB LOAD CAPACITY, STEEL, 1 TON

ADJUSTABLE GANTRY CRANE, FIXED SPAN, ADJUSTABLE H, 2,000 LB LOAD CAPACITY, STEEL, 1 TON

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,878.06 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESAHS2-10-12
  • Mfr. Model # AHS-2-10-12
  • UNSPSC # 24101654
  • CATALOGUE PAGE # N/A
  • Shipping Weight 750.0 lbs

Product Details

Industrial steel gantry crane is designed for transporting and positioning materials along the beams length. Solid steel construction will provide years of service. Large casters facilitate easy mobility. More economical and flexible than permanent cranes. Features quick setup design.

Technical Specs

  • ItemAdjustable Gantry Crane
  • Maximum Lifting Capacity2,000 lb
  • I-Beam Height6 in
  • Minimum Overall Height6 ft
  • Minimum Height Under Beam5.5 ft
  • Minimum Overall Span10 ft
  • Minimum Clear Span7.5 ft
  • Mobility Under LoadStationary
  • Span AdjustabilityFixed Span
  • Overall Depth119.8 in
  • ColourBlue
  • Caster Type(4) Swivel Locking
  • MobilityCasters
  • StandardsANSI, CMAA
  • Wheel MaterialGlass-Filled Nylon
  • Body Material Steel
  • I-Beam Flange Width 4 in
  • Height Adjustability Adjustable Height
  • Maximum Overall Height 12.5 ft
  • Maximum Height Under Beam 12 ft
  • Maximum Overall Span 10 ft
  • Maximum Clear Span 7.5 ft
  • Rotating Legs Not Rotating Legs
  • Height Adjustment Increments 6 in
  • Leg Connection Type Bolt-On
  • Body Finish Enamel
  • Mfr. Warranty Length 1 yr
  • Overall Width 6.3 ft
  • Wheel Diameter 8 in
  • Wheel Width 2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list