!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADJUSTABLE-LENGTH OPEN-DECK WOOD GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY

ADJUSTABLE-LENGTH OPEN-DECK WOOD GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY

APPROVED VENDOR

ADJUSTABLE-LENGTH OPEN-DECK WOOD GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE-LENGTH OPEN-DECK WOOD GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY

ADJUSTABLE-LENGTH OPEN-DECK WOOD GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8E226
  • Mfr. Model # 8E226
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.15 lbs

Product Details

This adjustable-length open-deck wood general purpose dolly measures 8 1/4 inch width x 3 3/8 inch height x 31 7/8 inch length, and is brown. It includes carpet covered ends and is made out of wood. In addition, it has a 1,000-pound load capacity. It also features skidproof.

Technical Specs

  • ItemAdjustable-Length Open-Deck Wood General Purpose Dolly
  • Deck Length31 7/8 in
  • Deck Height3 3/8 in
  • Deck SurfaceCarpeted
  • Center Opening Length18 1/8 in
  • End StyleFlush
  • Includes Reinforcing Cross BraceWithout Reinforcing Cross Brace
  • Lip TypeFlush
  • Connectable EndsConnectable Ends
  • Caster Wheel Width3/4 in
  • Caster Wheel TypeSolid
  • Caster Wheel Dia.2 in
  • IncludesCarpet Covered Ends
  • Overall Width8 1/4 in
  • Brake TypeNo Caster Brake
  • Load Capacity 1,000 lb
  • Deck Width 8 1/4 in
  • Deck Material Wood
  • Deck Style Open
  • Colour Brown
  • Frame Material Wood
  • Includes Tow Eye Without Towing Eye
  • Securing Mechanism Strap
  • Features Skidproof
  • Caster/Wheel Configuration (8) Swivel
  • Caster Wheel/Tread Material Plastic
  • Non-Marking Casters/Wheels Marking Casters/Wheels
  • Overall Length 31 7/8 in
  • Overall Height 3 3/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list