!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBE FITTING/ADAPTER, TRLON SERIES, STEEL, STRAIGHT, 6,000PSI, FEMALE O-RING FACE SEAL TO MALE O-RING FACE SEAL TUBE END

TUBE FITTING/ADAPTER, TRLON SERIES, STEEL, STRAIGHT, 6,000PSI, FEMALE O-RING FACE SEAL TO MALE O-RING FACE SEAL TUBE END

PARKER

TUBE FITTING/ADAPTER, TRLON SERIES, STEEL, STRAIGHT, 6,000PSI, FEMALE O-RING FACE SEAL TO MALE O-RING FACE SEAL TUBE END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE FITTING/ADAPTER, TRLON SERIES, STEEL, STRAIGHT, 6,000PSI, FEMALE O-RING FACE SEAL TO MALE O-RING FACE SEAL TUBE END

TUBE FITTING/ADAPTER, TRLON SERIES, STEEL, STRAIGHT, 6,000PSI, FEMALE O-RING FACE SEAL TO MALE O-RING FACE SEAL TUBE END

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE12-8TRLON-S
  • Mfr. Model # 12-8 TRLON-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This TRLON series tube fitting and adapter meets the standards for ASTM B117, ISO 8434-3, ISO 9227, SAE J1453, has a maximum operating pressure of 6,000 psi and is designed for the following applications: gas handling connections and hydraulic fluid. It is resistant to corrosion, over torque, vibration and is made of steel. In addition, it is a straight, with an imperial/metric system of measurement.

Technical Specs

  • ItemTube Fitting and Adapter
  • Fitting Side A Connection TypeFemale O-Ring Face Seal
  • Fitting MaterialSteel
  • Fitting Side B Tube Outer Diameter12 mm
  • Specific Fitting ShapeStraight
  • System of MeasurementImperial/Metric
  • Resistance PropertiesCorrosion-Resistant, Over Torque-Resistant, Vibration-Resistant
  • Application Gas Handling Connections, Hydraulic Fluid
  • Fitting Side B Connection Type Male O-Ring Face Seal Tube End
  • Fitting Side A Tube Outer Diameter 18 mm, 20 mm
  • Maximum Operating Pressure 6,000 psi
  • Series TRLON
  • Standards ASTM B117, ISO 8434-3, ISO 9227, SAE J1453
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list