Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This union adapter meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 150 psi and is designed for the following applications: food processing, potable water. It is white, has an operating temperature of 33 Degrees F to 150 Degrees F, and is made of acetal. In addition, it is a straight connector, with an imperial system of measurement.
Spécifications techniques
ItemUnion Adapter
Specific Fitting ShapeStraight Connector
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter1/4 in
ColourWhite
Maximum Operating Pressure150 psi
StandardsNSF/ANSI 51, NSF/ANSI 61
Minimum Operating Temperature33 Degrees F
ApplicationFood Processing, Potable Water
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/4 in
Fitting MaterialAcetal
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included