!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYD ADAPT, MALE DIN LIGHT/MALE DIN LIGHT/PSI 2320, M18 X 1.5 IN/M14 X 1.5 IN/HOLE SZ 12, STEEL/ZINC

HYD ADAPT, MALE DIN LIGHT/MALE DIN LIGHT/PSI 2320, M18 X 1.5 IN/M14 X 1.5 IN/HOLE SZ 12, STEEL/ZINC

GREEN LINE HOSE & FITTINGS

HYD ADAPT, MALE DIN LIGHT/MALE DIN LIGHT/PSI 2320, M18 X 1.5 IN/M14 X 1.5 IN/HOLE SZ 12, STEEL/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYD ADAPT, MALE DIN LIGHT/MALE DIN LIGHT/PSI 2320, M18 X 1.5 IN/M14 X 1.5 IN/HOLE SZ 12, STEEL/ZINC

HYD ADAPT, MALE DIN LIGHT/MALE DIN LIGHT/PSI 2320, M18 X 1.5 IN/M14 X 1.5 IN/HOLE SZ 12, STEEL/ZINC

GREEN LINE HOSE & FITTINGS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRE73073L1208
  • Mfr. Model # 73073L-12-08
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Product Details

This hydraulic adaptor is Male DIN Light x Male DIN Light and has a straight shape with a rigid movement fit. The DIN hose fitting A is M18 x 1.5 inches in diameter and the DIN hose fitting B is M14 x 1.5 inches in diameter with a size-12 hole dash. Made with zinc and carbon steel, the maximum PSI level is 2320 at 70 Degrees F on this SAE-approved adaptor.

Technical Specs

  • ItemAdapter
  • Fitting ShapeStraight
  • Max. Working Pressure @ 70 F2,320 psi
  • CrimpableNon-Crimpable
  • Hose Fitting B GenderMale
  • Hose Fitting B SizeM14x1.5
  • Hose Fitting B Connection TypeMetric
  • StandardsJ1872, SAE J514
  • For Hose Type Hydraulic
  • Fitting Movement Rigid
  • Includes O-Ring O-Ring Not Included
  • Hose Fitting A Gender Male
  • Hose Fitting A Size M18x1.5
  • Hose Fitting A Connection Type Metric
  • Fitting Material Carbon Steel
  • Fitting Connection Type DIN Light x DIN Light
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list