!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBE FITTING, CHROMIUM-6 FREE, STEEL/STRAIGHT/6000 PSI

TUBE FITTING, CHROMIUM-6 FREE, STEEL/STRAIGHT/6000 PSI

PARKER

TUBE FITTING, CHROMIUM-6 FREE, STEEL/STRAIGHT/6000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE FITTING, CHROMIUM-6 FREE, STEEL/STRAIGHT/6000 PSI

TUBE FITTING, CHROMIUM-6 FREE, STEEL/STRAIGHT/6000 PSI

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.07 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE6F5OXS
  • Mfr. Model # 6 F5OX-S
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Attach this tube fitting to your hydraulic equipment. Made of steel, this tube fitting has a straight thread and can withstand 6,000 PSI. This tube fitting has a finish/coating of chromium-6 free.

Technical Specs

  • ItemThread Connector
  • Flare Angle37 Degrees
  • Fitting Side A Connection TypeFlared
  • Fitting Side A Tube Outer Diameter10 mm
  • Hex Size11/16 in
  • Overall Length1.30 in
  • StandardsSAE 070120
  • Resistance PropertiesCorrosion-Resistant
  • Fitting Material Steel
  • Application Gas Handling Connections, Hydraulic Fluid
  • Fitting Side B Connection Type Tube End
  • Fitting Thread Size 9/16"-18
  • Maximum Operating Pressure 7,500 psi
  • Specific Fitting Shape Straight
  • O-Ring Material 90 Durometer Nitrile
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list