ADAPTER, ¼"-19 THREAD, STEEL, STRAIGHT, 33 MM L, 7,500 PSI, FLARED TO BSPP CONNECTION, 37 ° FLARE, 19 MM HEX
ADAPTER, ¼"-19 THREAD, STEEL, STRAIGHT, 33 MM L, 7,500 PSI, FLARED TO BSPP CONNECTION, 37 ° FLARE, 19 MM HEX
PARKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Connect different-sized thread fittings together with this male British Standard Pipe Parallel (BSPP) to male Joint Industry Council (JIC) adapter. This adapter has a straight thread.
Technical Specs
Item Adapter
Flare Angle 37 Degrees
Fitting Side A Connection Type Flared
Fitting Side A Tube Outer Diameter 10 mm
Hex Size 19 mm
Overall Length 33 mm
Standards ASTM B117/ISO 9227, ISO 8434-2, SAE J514
Resistance Properties Corrosion-Resistant
Fitting Material Steel
Application Gas Handling Connections, Hydraulic Fluid
Fitting Side B Connection Type BSPP
Fitting Thread Size 1/4"-19
Maximum Operating Pressure 7,500 psi
Specific Fitting Shape Straight
O-Ring Material 90 Durometer Nitrile
Country of Origin Germany
(subject to change)