!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REFRIGERATION PRESS FITTING: COPPER, PRESS-FIT X FLARE, ¾ IN X ¾ IN COPPER TUBE SIZE

REFRIGERATION PRESS FITTING: COPPER, PRESS-FIT X FLARE, ¾ IN X ¾ IN COPPER TUBE SIZE

STREAMLINE

REFRIGERATION PRESS FITTING: COPPER, PRESS-FIT X FLARE, ¾ IN X ¾ IN COPPER TUBE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFRIGERATION PRESS FITTING: COPPER, PRESS-FIT X FLARE, ¾ IN X ¾ IN COPPER TUBE SIZE

REFRIGERATION PRESS FITTING: COPPER, PRESS-FIT X FLARE, ¾ IN X ¾ IN COPPER TUBE SIZE

STREAMLINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG787WP3
  • Mfr. Model # RP15729
  • UNSPSC # 31160000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • ItemAdapter
  • Fitting Side A Connection TypePress-Fit
  • Fitting Side A Copper Tube Size3/4 in
  • Fitting MaterialCopper
  • Material GradeC12200
  • Specific Fitting ShapeStraight Adapter
  • Fitting Side B Tube Outer Diameter3/4 in
  • Maximum Operating Pressure700 psi
  • StandardsASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
  • Minimum Operating Temperature-40 Degrees F
  • Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration
  • Fitting Side B Connection Type Flare
  • Fitting Side B Copper Tube Size 3/4 in
  • Fitting Side B Pipe Size 1 1/16 in
  • O-Ring Material HNBR
  • Fitting Side A Tube Outer Diameter 3/4 in
  • Overall Length 4 1/16 in
  • Maximum Operating Temperature 250 Degrees F
  • Compatible Tube Material Copper
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list