!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE ADAPTER: ACETAL, PUSH-TO-CONNECT X MBSPP, FOR ¼ IN TUBE OD, ¼ IN PIPE, GREY, 10 PK

MALE ADAPTER: ACETAL, PUSH-TO-CONNECT X MBSPP, FOR ¼ IN TUBE OD, ¼ IN PIPE, GREY, 10 PK

JOHN GUEST

MALE ADAPTER: ACETAL, PUSH-TO-CONNECT X MBSPP, FOR ¼ IN TUBE OD, ¼ IN PIPE, GREY, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE ADAPTER: ACETAL, PUSH-TO-CONNECT X MBSPP, FOR ¼ IN TUBE OD, ¼ IN PIPE, GREY, 10 PK

MALE ADAPTER: ACETAL, PUSH-TO-CONNECT X MBSPP, FOR ¼ IN TUBE OD, ¼ IN PIPE, GREY, 10 PK

JOHN GUEST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.88 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3ZLC5
  • Mfr. Model # PI010812S-10PK
  • UNSPSC # 40142613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This male adapter meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 150 psi and is designed for the following applications: food processing, potable water. It is grey, has an operating temperature of 4 Degrees F to 150 Degrees F, and is made of acetal. In addition, it is a straight adapter, with an imperial system of measurement, and has a ¼"-19 thread.

Technical Specs

  • ItemMale Adapter
  • Specific Fitting ShapeStraight Adapter
  • Fitting Side B Connection TypeMBSPP
  • Fitting Side A Tube Outer Diameter1/4 in
  • Fitting Thread Size1/4"-19
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Maximum Operating Temperature150 Degrees F
  • Compatible Tube MaterialPlastic
  • System of MeasurementImperial
  • Application Food Processing, Potable Water
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side B Pipe Size 1/4 in
  • Fitting Material Acetal
  • Colour Grey
  • Maximum Operating Pressure 150 psi
  • Standards NSF/ANSI 51, NSF/ANSI 61
  • Minimum Operating Temperature 4 Degrees F
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list