!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACTIVATOR MOD/DUTY FLR EPOXY 1 USPT

ACTIVATOR MOD/DUTY FLR EPOXY 1 USPT

RUST-OLEUM

ACTIVATOR MOD/DUTY FLR EPOXY 1 USPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACTIVATOR MOD/DUTY FLR EPOXY 1 USPT

ACTIVATOR MOD/DUTY FLR EPOXY 1 USPT

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.12 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM6001-604
  • Mfr. Model # 6001-604
  • UNSPSC # 31211803
  • CATALOGUE PAGE # 810
  • Shipping Weight 1.31 lbs

Product Details

Activator, to be used with a base product as part of the 6000 floor coating system. Can is short-filled to allow room for the required base product, sold separately.

Technical Specs

  • ItemEpoxy Coating Activator
  • Coating TypeFloor Coating
  • FormulationPolyamine Epoxy
  • Coating ApplicationStandard
  • Surface TextureRough
  • FinishHigh Gloss
  • Dry Time16 hr
  • VOC ContentLess Than 250 g/L
  • Colour FamilyClears
  • Cure Time16 to 72 hr
  • Application MethodRoller
  • Dry Time to Recoat1 to 2 hr
  • Heat ResistantFlammable
  • Resistance PropertiesSkid Resistant
  • Shelf Life5 yr
  • Activator, Base, Paint or Primer Activator
  • Number of Components 2-Step System
  • Sub Brand Concrete Saver 6000
  • Base Type Water
  • Surface Material Concrete
  • Colour Clear
  • Coverage Area 200 to 350 sq ft/gal
  • Container Size 1 pt
  • Container Type Can
  • Activator Required Yes
  • Application Time 6 to 8 hr
  • For Use With 6000 System Water-Based Epoxy
  • Resin Type Polyamine Epoxy
  • Sheen High Gloss
  • Standards USDA Acceptable

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list