!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, HI-VIS, ACTIVARMR/WINTER/3/4 DIPPED, SIZE 11/2XL, ORANGE, SANDY NITRILE

CUT-RESISTANT GLOVES, HI-VIS, ACTIVARMR/WINTER/3/4 DIPPED, SIZE 11/2XL, ORANGE, SANDY NITRILE

ACTIVARMR

CUT-RESISTANT GLOVES, HI-VIS, ACTIVARMR/WINTER/3/4 DIPPED, SIZE 11/2XL, ORANGE, SANDY NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, HI-VIS, ACTIVARMR/WINTER/3/4 DIPPED, SIZE 11/2XL, ORANGE, SANDY NITRILE

CUT-RESISTANT GLOVES, HI-VIS, ACTIVARMR/WINTER/3/4 DIPPED, SIZE 11/2XL, ORANGE, SANDY NITRILE

ACTIVARMR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.98 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL97-011-11
  • Mfr. Model # 97-011-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 906
  • Shipping Weight 0.37 lbs

Product Details

Undertake your handwork with total confidence with this pair of ActivArmr(R) gloves that are perfect for winter use. These gloves are 3/4 dipped and cut-resistant. The glove size is 11/2 extra large and comes in orange, ensuring high visibility. This pair features sandy nitrile material on the palm.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleActivArmr 97-011
  • Hand Protection StyleGlove
  • StandardsANSI Cut A2, ANSI Abrasion 4, EN 388: 4131A, EN 511: 010, CE, REACH Compliant
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Glove Coating Coverage3/4 Dip
  • Glove Length240 to 275 mm
  • Glove Coating ColourBlack
  • Thickness10 ga
  • Pairs per Package72
  • ANSI/ISEA Puncture Force68 N
  • ColourOrange
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4131A
  • EN 511 Rating 10
  • Glove Coating Material Nitrile
  • Finger Coverage Full Finger
  • Size- Numeric 11
  • Glove Lining Material Acrylic, Polyester
  • Series ActivArmr
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Puncture Level 2
  • Palm Material Nitrile
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list