!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENAMEL PAINT FOR METAL SURFACE, INTERIOR/EXTERIOR, GLOSS, SAFETY-YELLOW, 1 GAL, ACRYLIC

ENAMEL PAINT FOR METAL SURFACE, INTERIOR/EXTERIOR, GLOSS, SAFETY-YELLOW, 1 GAL, ACRYLIC

RUST-OLEUM

ENAMEL PAINT FOR METAL SURFACE, INTERIOR/EXTERIOR, GLOSS, SAFETY-YELLOW, 1 GAL, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENAMEL PAINT FOR METAL SURFACE, INTERIOR/EXTERIOR, GLOSS, SAFETY-YELLOW, 1 GAL, ACRYLIC

ENAMEL PAINT FOR METAL SURFACE, INTERIOR/EXTERIOR, GLOSS, SAFETY-YELLOW, 1 GAL, ACRYLIC

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $222.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM314409
  • Mfr. Model # 314409
  • UNSPSC # 31211508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Product Details

This is a safety-yellow, acrylic, enamel paint, with a dry time of 15 minutes and a recoat dry time of two hours. It cures completely in seven days. This listing is for a one-gallon pail, with a net weight of 9.753 litres, that offers 150 to 270 square feet of coverage. You can brush, roll, or spray this paint onto interior or exterior metal surfaces, in temperatures as low as 40 degrees Fahrenheit.

Technical Specs

  • ItemAcrylic Enamel Coating
  • Coating TypeDTM Coating
  • Series NumberHigh Performance 3800
  • Base TypeWater
  • Surface MaterialConcrete, Masonry, Metal, Steel
  • ColourSafety Yellow
  • Coverage Area150 to 270 sq ft/gal
  • Container Size1 gal
  • Container TypeCan
  • Activator PropertiesLow VOC
  • Dry Time to Recoat2 hr
  • Maximum Application Temperature100 Degrees F
  • Minimum Application Temperature50 Degrees F
  • Resin TypeAcrylic
  • SheenGloss
  • StandardsUSDA Acceptable
  • Use LocationExterior, Interior
  • Activator, Base, Paint or Primer Base
  • Number of Components 1-Step System
  • Coating Application Low VOC
  • Surface Texture Rough, Smooth
  • Finish Gloss
  • Dry Time 15 min
  • VOC Content Less Than 250 g/L
  • Colour Family Yellow
  • Cure Time 7 days
  • Application Method Brush, Roller
  • Exposure Conditions Mild to Moderate
  • Maximum Temperature Resistance 200 Degrees F
  • Primer Required Primer Not Required
  • Resistance Properties Corrosion-Resistant
  • Shelf Life 3 yr
  • System Series 3800
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list