!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACRYLIC COATING, EXTERIOR/INTERIOR, LOW VOC, ACRYLIC ENAMEL COATING, WATER, SAFETY YELLOW, GLOSS

ACRYLIC COATING, EXTERIOR/INTERIOR, LOW VOC, ACRYLIC ENAMEL COATING, WATER, SAFETY YELLOW, GLOSS

RUST-OLEUM

ACRYLIC COATING, EXTERIOR/INTERIOR, LOW VOC, ACRYLIC ENAMEL COATING, WATER, SAFETY YELLOW, GLOSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACRYLIC COATING, EXTERIOR/INTERIOR, LOW VOC, ACRYLIC ENAMEL COATING, WATER, SAFETY YELLOW, GLOSS

ACRYLIC COATING, EXTERIOR/INTERIOR, LOW VOC, ACRYLIC ENAMEL COATING, WATER, SAFETY YELLOW, GLOSS

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.67 / GALLON

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM210495
  • Mfr. Model # 210495
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 806
  • Shipping Weight 9.8 lbs

Product Details

Water-based acrylic urethane paints that provide an industrial performance finish without the use of solvents. Odor-free, air pollutant free, and VOC-free formulation eliminates environmental and flammability hazards associated with painting, especially in enclosed or occupied areas.

Technical Specs

  • ItemAcrylic Coating
  • Coating TypeAcrylic Enamel Coating
  • Sub BrandSierra Performance Beyond
  • Base TypeWater
  • Surface MaterialConcrete, Drywall, Masonry, Tile, Wood
  • ColourSafety Yellow
  • Coverage Area165 to 520 sq ft/gal
  • Container Size1 gal
  • Container TypeCan
  • Application MethodBrush, Spray, Roller
  • Maximum Application Temperature100 Degrees F
  • Minimum Application Temperature50 Degrees F
  • Resistance PropertiesChip-Resistant, Crack-Resistant, Peel-Resistant
  • StandardsUSDA Approved
  • Use LocationExterior, Interior
  • Activator, Base, Paint or Primer Paint
  • Number of Components 1-Step System
  • Coating Application Low VOC
  • Surface Texture Smooth
  • Finish Smooth
  • Dry Time 1 to 4 hr
  • VOC Content Less Than 50 g/L
  • Colour Family Yellow
  • Cure Time 4 hr
  • Exposure Conditions Exterior, Interior
  • Maximum Temperature Resistance 200 Degrees F
  • Resin Type Acrylic Enamel
  • Sheen Gloss
  • System Series Beyond
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list