!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACID NEUTRALIZING BUCKET KIT,2GAL ABSORB

ACID NEUTRALIZING BUCKET KIT,2GAL ABSORB

NEW PIG

ACID NEUTRALIZING BUCKET KIT,2GAL ABSORB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACID NEUTRALIZING BUCKET KIT,2GAL ABSORB

ACID NEUTRALIZING BUCKET KIT,2GAL ABSORB

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $791.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT601
  • Mfr. Model # KIT601
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.05 lbs

Technical Specs

  • ItemHydrofluoric Acid Neutralizing Bucket Kit
  • Fluids AbsorbedBiohazardous Liquids
  • Specialized ApplicationsHydrofluoric
  • Container TypeBucket
  • Container ColourWhite
  • Container Length12 3/4 in
  • Empty or FilledFilled
  • UN RatingUN1H2/Y30/S
  • Includes Mounting FastenersNo
  • UV ResistantNo
  • Fluids Absorbed - PadsHarsh Chemicals
  • Pad Length20 in
  • Includes(10) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), (2) Pig Hydrofluoric Acid Neutralizer (GEN864 ), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), 6.5 gal Plastic Bucket with Lid, Economy Goggle (GLS290-AF ), Empty Bottle (CLN106), Funnel, Instructions, Neoprene Glove, Trigger Sprayer (CLN107), Zyton 200 Level B/C Coveralls (WPL9(10) LXL)
  • Product Type Spill Kit
  • Neutralizes Chemical Type Hydrofluoric Acid
  • Volume Absorbed Per Kit 2 gal
  • Container Capacity 6 1/2 gal
  • Container Height 19 1/2 in
  • Container Width 12 3/4 in
  • Lockable No
  • Product Weight 29 lb
  • Static Dissipative No
  • Series KIT
  • Pad Material Polypropylene
  • Pad Width 15"
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list