!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AC GEARMOTOR,NAMEPLATE RPM 50,0.50A,115V

AC GEARMOTOR,NAMEPLATE RPM 50,0.50A,115V

DAYTON

AC GEARMOTOR,NAMEPLATE RPM 50,0.50A,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AC GEARMOTOR,NAMEPLATE RPM 50,0.50A,115V

AC GEARMOTOR,NAMEPLATE RPM 50,0.50A,115V

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52JE28
  • Mfr. Model # 52JE28
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 25
  • Shipping Weight 2.33 lbs

Technical Specs

  • ItemAC Gearmotor
  • Gearmotor Voltage115 V AC
  • Max. Torque4.2 in.-lbs.
  • Gearmotor Shaft OrientationParallel
  • Nameplate RPM50
  • Gearmotor Mounting PositionAll Angle
  • Length Less Shaft2-3/8"
  • Reversible Shaft OutputNo
  • No Load RPM50
  • Overhung Load30 lbs.
  • Gear Ratio69.15:1
  • Insulation ClassA
  • Max. Ambient Temp.40 Degrees C
  • Capacitor RequiredNo
  • Shaft Dia. (Dimension U)5/16"
  • Service Factor1
  • BearingsSintered Bronze Sleeve
  • FinishUnpainted
  • Gear Case MaterialDie Cast Zinc
  • Gear MaterialSintered Steel
  • ApplicationIce Dispensing, Mail Sorting, Ticket Dispensing, DVD Kiosks, Conveyors, Agriculture, Industrial Machinery, Printing Press, Power Transmission, Packaging, Controls, X-Ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems
  • Gearmotor Type AC Gearmotor
  • Gearmotor Phase 1
  • Gearmotor Shaft Type Single
  • Gearmotor Rotation CW
  • Gearmotor Enclosure Open
  • Gearmotor Brake Type None
  • Hz 60
  • Motor Shaft Design Flat
  • Starting Torque 3 in.-lbs.
  • Input HP 1/300
  • Full Load Amps 0.50
  • Thermal Protection Impedance
  • Motor Type Shaded Pole
  • Overall Length 3-3/8"
  • Shaft Length (Dimension V) 1"
  • Number of Brake Discs Required 0
  • Lubrication Grease Filled
  • Housing Die Cast Zinc
  • Gears Spur
  • Gear Type Spur
  • Standards UL Recognized/CSA
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list