ABSORBENT PAD, 10 OZ ABSORBED PER PAD, 5 GALLON CAPACITY, CASE, 100 PK
ABSORBENT PAD, 10 OZ ABSORBED PER PAD, 5 GALLON CAPACITY, CASE, 100 PK
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Spill Response Plus series absorbent pad is made of polypropylene and is grey. Along with meeting the standards for EPA 40 CFR 112.7(c)1(vii), OSHA 29 CFR 1910.120(j)1(vii), OSHA 29 CFR 1910.22(a)2, this sorbent pad has five gallons absorbed per package and is designed for universal use. It measures 10 inch length x 7½ inch width.
Technical Specs
Item Absorbent Pad
Fluids Absorbed Universal
Volume Absorbed Per Pad 10 oz
Material Polypropylene
Perforated No
Recycled Content (%) No Recycled Content
Includes Coverstock Yes
Package Type Case
Length 10 in
Static Dissipative No
Series Spill Response Plus
Dispenser Box No
Leak Resistant Backing No
Product Type Sorbent Pad
For Use With Chemical or Metal Type Universal
Volume Absorbed per Pkg. 5 gal
Number of Layers 3-ply
Perforated Size Not Perforated
Dimpled Yes
Coverstock Material Meltblown
Number of Pads 100
Width 7 1/2 in
Colour Grey
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Adhesive Backing No
Country of Origin United States
(subject to change)