!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ABSORBENT SOCK, 3 X 48 IN, 19 GAL/PACK, 0.781 GAL/SOCK, NO CONNECTOR, GREY, 25 PK

ABSORBENT SOCK, 3 X 48 IN, 19 GAL/PACK, 0.781 GAL/SOCK, NO CONNECTOR, GREY, 25 PK

SPILLTECH

ABSORBENT SOCK, 3 X 48 IN, 19 GAL/PACK, 0.781 GAL/SOCK, NO CONNECTOR, GREY, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT SOCK, 3 X 48 IN, 19 GAL/PACK, 0.781 GAL/SOCK, NO CONNECTOR, GREY, 25 PK

ABSORBENT SOCK, 3 X 48 IN, 19 GAL/PACK, 0.781 GAL/SOCK, NO CONNECTOR, GREY, 25 PK

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.32 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLEGFSO425
  • Mfr. Model # GFSO425
  • UNSPSC # 47131904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This absorbent sock is grey. This flat sorbent sock has 19 gallons absorbed per package and is designed for use in the following applications: hospitals, restaurants. It measures 48 inch length x 3 inch width.

Technical Specs

  • ItemAbsorbent Sock
  • Fluids AbsorbedBodily Fluids
  • Volume Absorbed per Pkg.19 gal
  • Diameter3 in
  • Width3 in
  • Outside Skin MaterialPolypropylene
  • Rope Along LengthNo
  • Static DissipativeNo
  • Printed MessageNo Message
  • Connector TypeNo Connector
  • Product Type Flat Sorbent Sock
  • Volume Absorbed Per Sock/Boom 0.79 gal
  • Colour Grey
  • Length 48 in
  • Filler Material Polypropylene
  • Sock/Boom Profile Flat
  • Neutralizing No
  • UV Resistant No
  • Specialized Applications Hospitals, Restaurants

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list