!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT ROLL, 49 GAL, 7½ X 17 IN PERFORATED SIZE, POLY BAG, YELLOW, SORBENT ROLL

ABSORBENT ROLL, 49 GAL, 7½ X 17 IN PERFORATED SIZE, POLY BAG, YELLOW, SORBENT ROLL

SPILLTECH

ABSORBENT ROLL, 49 GAL, 7½ X 17 IN PERFORATED SIZE, POLY BAG, YELLOW, SORBENT ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT ROLL, 49 GAL, 7½ X 17 IN PERFORATED SIZE, POLY BAG, YELLOW, SORBENT ROLL

ABSORBENT ROLL, 49 GAL, 7½ X 17 IN PERFORATED SIZE, POLY BAG, YELLOW, SORBENT ROLL

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $256.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLEYRF150H
  • Mfr. Model # YRF150H
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.6 lbs

Product Details

This YRF series absorbent roll is made of polypropylene and is yellow. Along with meeting the standards for 29 CFR 1910.120(j)1, 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.3(c)2, this sorbent roll is not wringable, is not flame resistant and has 49 gallons absorbed per package and is designed for use with hazardous materials and in the following applications: haz-mat. It measures 150 feet length x 30 inch width.

Technical Specs

  • ItemAbsorbent Roll
  • Fluids AbsorbedHarsh Chemicals
  • Volume Absorbed per Pkg.49 gal
  • Number of Layers3-ply
  • Perforated Size7 1/2 in x 17 in
  • Perforation Along Width7 1/2 in
  • DimpledYes
  • Coverstock MaterialFibre
  • Roll Length150 ft
  • Length150 ft
  • Flame ResistantNo
  • UV ResistantNo
  • WringableNot Wringable
  • Specialized ApplicationsHaz-Mat
  • Standards29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.3(c)(2)
  • Adhesive BackingNo
  • Product Type Sorbent Roll
  • For Use With Chemical or Metal Type Hazardous Materials
  • Material Polypropylene
  • Perforated Yes
  • Perforation Along Length 17 in
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock No
  • Package Type Bag
  • Roll Width 30 in
  • Width 30 in
  • Static Dissipative No
  • Foot Traffic Yes
  • Colour Yellow
  • Series YRF
  • Dispenser Box No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list