!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT ROLL, 63 GALLON CAPACITY, POLY BAG, WHITE, 150 FT, POLYPROPYLENE

ABSORBENT ROLL, 63 GALLON CAPACITY, POLY BAG, WHITE, 150 FT, POLYPROPYLENE

SPILLTECH

ABSORBENT ROLL, 63 GALLON CAPACITY, POLY BAG, WHITE, 150 FT, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT ROLL, 63 GALLON CAPACITY, POLY BAG, WHITE, 150 FT, POLYPROPYLENE

ABSORBENT ROLL, 63 GALLON CAPACITY, POLY BAG, WHITE, 150 FT, POLYPROPYLENE

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $249.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLEWRX150H
  • Mfr. Model # WRX150H
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.6 lbs

Product Details

This WRX series absorbent roll is made of polypropylene and is white. Along with meeting the standards for 29 CFR, 49 CFR, this sorbent roll absorbs volatile fuels and other petroleum based liquids, is not wringable, is not flame resistant and has 63 gallons absorbed per package and is designed for use with oil and in the following applications: static-dissipative. It measures 150 feet length x 30 inch width.

Technical Specs

  • ItemAbsorbent Roll
  • Fluids AbsorbedOil-Only
  • Volume Absorbed per Pkg.63 gal
  • Number of Layers1-ply
  • Perforated SizeNot Perforated
  • DimpledNo
  • Package TypeBag
  • Roll Width30 in
  • Width30 in
  • Static DissipativeYes
  • Foot TrafficNo
  • ColourWhite
  • SeriesWRX
  • Dispenser BoxNo
  • FeaturesAbsorbs Volatile Fuels and Other Petroleum Based Liquids
  • Product Type Sorbent Roll
  • For Use With Chemical or Metal Type Oil
  • Material Polypropylene
  • Perforated No
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock No
  • Roll Length 150 ft
  • Length 150 ft
  • Flame Resistant No
  • UV Resistant No
  • Wringable Not Wringable
  • Specialized Applications Static-Dissipative
  • Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
  • Adhesive Backing No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list