ABSORBENT ROLL, 44 GAL, 7½ X 17 IN PERFORATED SIZE, POLY BAG, GREY, 30 IN X 150 FT
ABSORBENT ROLL, 44 GAL, 7½ X 17 IN PERFORATED SIZE, POLY BAG, GREY, 30 IN X 150 FT
SPILLTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This GRL series absorbent roll is made of polypropylene and is grey. Along with meeting the standards for 29 CFR, 49 CFR, this sorbent roll features abrasion resistance, low-linting, is not flame resistant and has 44 gallons absorbed per package and is designed for universal use. It measures 150 feet length x 30 inch width.
Technical Specs
Item Absorbent Roll
Fluids Absorbed Universal
Volume Absorbed per Pkg. 44 gal
Number of Layers 3-ply
Perforated Size 7 1/2 in x 17 in
Perforation Along Width 7 1/2 in
Dimpled Yes
Coverstock Material Laminate
Roll Length 150 ft
Length 150 ft
Flame Resistant No
UV Resistant No
Colour Grey
Series GRL
Dispenser Box No
Features Abrasion Resistant, Low-Linting
Product Type Sorbent Roll
For Use With Chemical or Metal Type Universal
Material Polypropylene
Perforated Yes
Perforation Along Length 17 in
Recycled Content (%) No Recycled Content
Includes Coverstock No
Package Type Bag
Roll Width 30 in
Width 30 in
Static Dissipative No
Foot Traffic Yes
Specialized Applications Universal
Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Adhesive Backing No
Country of Origin United States
(subject to change)