!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT ROLL,300FT X 30IN,GREY

ABSORBENT ROLL,300FT X 30IN,GREY

BRADY SPC ABSORBENTS

ABSORBENT ROLL,300FT X 30IN,GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT ROLL,300FT X 30IN,GREY

ABSORBENT ROLL,300FT X 30IN,GREY

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $288.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY113058
  • Mfr. Model # HT230
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • ItemAbsorbent Roll
  • Fluids AbsorbedUniversal
  • Volume Absorbed per Pkg.42 gal
  • Number of Layers2-ply
  • Perforated Size15in x 15in
  • Perforation Along Width15in
  • DimpledYes
  • Coverstock MaterialSpunbond
  • Roll Length300 ft
  • Length300 ft
  • Static DissipativeNo
  • ColourGrey
  • Specialized ApplicationsWork Station
  • StandardsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Adhesive BackingNo
  • FeaturesFire Resistant
  • Product Type Sorbent Roll
  • For Use With Chemical or Metal Type Universal
  • Material Polypropylene
  • Perforated Yes
  • Perforation Along Length 15in
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock Yes
  • Package Type Bale
  • Roll Width 30in
  • Width 30in
  • Foot Traffic Heavy
  • Printed Message Think Safety
  • Series High Traffic
  • Dispenser Box No
  • Leak Resistant Backing No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list