!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT PILLOW IN PAN, 10½X10½X3 IN, 18 GAL ABSORBED PER PKG, BLACK/WHITE, 36 PK

ABSORBENT PILLOW IN PAN, 10½X10½X3 IN, 18 GAL ABSORBED PER PKG, BLACK/WHITE, 36 PK

SPILLTECH

ABSORBENT PILLOW IN PAN, 10½X10½X3 IN, 18 GAL ABSORBED PER PKG, BLACK/WHITE, 36 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT PILLOW IN PAN, 10½X10½X3 IN, 18 GAL ABSORBED PER PKG, BLACK/WHITE, 36 PK

ABSORBENT PILLOW IN PAN, 10½X10½X3 IN, 18 GAL ABSORBED PER PKG, BLACK/WHITE, 36 PK

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $198.74 / pkg. of 36

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLEWPIL1224
  • Mfr. Model # WPIL1224
  • UNSPSC # 47131908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.9 lbs

Product Details

This absorbent pillow in pan is black/white. Along with meeting the standards for 29 CFR 1910.22(a)2, 49 CFR 173.32, this spill tray with sorbent pillow includes 12 pans, 24 pillows, and can be used indoor/outdoor in addition to 18 gallons absorbed per package and is designed for use with oil based liquids. It measures 10½ inch length x 10½ inch width x 3 inch height.

Technical Specs

  • ItemAbsorbent Pillow In Pan
  • Bottom Inside Widths10 1/2 in
  • Cover MaterialPolyethylene
  • Fluids AbsorbedOil Based Liquids
  • Height3 in
  • Indoor/Outdoor UseIndoor, Outdoor
  • NeutralizingNo
  • Product TypeSpill Tray with Sorbent Pillow
  • Sorbent MaterialPoly Blend
  • Supports NPDES ComplianceNo
  • Tray MaterialPoly Blend, Polyethylene
  • Width10 1/2 in
  • Bottom Inside Lengths 10 1/2 in
  • Colour Black, White
  • Filler Material Poly Blend
  • For Use With Chemical or Metal Type Oil Based Liquids
  • Includes (12) Pans, (24) Pillows
  • Length 10 1/2 in
  • Outside Skin Material Polypropylene
  • Recycled Content (%) No Recycled Content
  • Standards 29 CFR 1910.22(a)(2), 49 CFR 173.3(2)
  • Supports SPCC Compliance No
  • Volume Absorbed per Pkg. 18 gal
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list