!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL SORBENT PAD, PERFORATED, BOX 75

GENERAL SORBENT PAD, PERFORATED, BOX 75

CAN-ROSS

GENERAL SORBENT PAD, PERFORATED, BOX 75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL SORBENT PAD, PERFORATED, BOX 75

GENERAL SORBENT PAD, PERFORATED, BOX 75

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $259.87 / BOX of 75

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGSBGMPL50PLUS
  • Mfr. Model # SBGMP-PL50+
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Absorb general maintenance spills with this double-weight sorbent pad that comes in a bulk dispenser for convenient, quick-access. Each dispenser comes preloaded with 75 perforated pads.

Technical Specs

  • ItemAbsorbent Pads
  • Fluids AbsorbedNon Aggressive Fluids
  • MaterialPolypropylene
  • Perforated Size4 in x 12 in
  • DimpledYes
  • Coverstock MaterialFine Fibre
  • Length12 in
  • Diameter11.5 in
  • Flame ResistantNo
  • Static DissipativeNo
  • Foot TrafficNo
  • ColourGrey
  • Specialized ApplicationsHealthcare, Industrial, MRO, Oil and Gas
  • Dispenser BoxYes
  • Leak Resistant BackingNo
  • Product Type Sorbent Roll
  • Volume Absorbed per Pkg. 57 gal
  • Perforated Yes
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock Yes
  • Package Type Bag
  • Width 16 in
  • Neutralizing No
  • Floating No
  • UV Resistant No
  • Wringable Not Wringable
  • Printed Message No Message
  • Series MRO Plus
  • Adhesive Backing No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list