!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT PAD, 28 OZ ABSORBED PER PAD, 44 GALLON, BALE, GREY,200 PK

ABSORBENT PAD, 28 OZ ABSORBED PER PAD, 44 GALLON, BALE, GREY,200 PK

CONDOR

ABSORBENT PAD, 28 OZ ABSORBED PER PAD, 44 GALLON, BALE, GREY,200 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT PAD, 28 OZ ABSORBED PER PAD, 44 GALLON, BALE, GREY,200 PK

ABSORBENT PAD, 28 OZ ABSORBED PER PAD, 44 GALLON, BALE, GREY,200 PK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.27 / PACKAGE of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR149296
  • Mfr. Model # 149296
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.7 lbs

Product Details

This absorbent pad is made of polypropylene and is grey. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this sorbent pad features suitable for use around machinery, under leaky pipes, and in high traffic areas. It has 44 gallons absorbed per package. It measures 19 inch length x 15 inch width.

Technical Specs

  • ItemAbsorbent Pad
  • Fluids AbsorbedHarsh Chemicals
  • Volume Absorbed per Pkg.44 gal
  • Number of Layers3-ply
  • Recycled Content (%)No Recycled Content
  • Includes CoverstockYes
  • Package TypeBale
  • Length19 in
  • Static DissipativeNo
  • ColourGrey
  • Dispenser BoxNo
  • Leak Resistant BackingNo
  • Product Type Sorbent Pad
  • Volume Absorbed Per Pad 28 oz
  • Material Polypropylene
  • Perforated Yes
  • Dimpled Yes
  • Coverstock Material Meltblown
  • Number of Pads 200
  • Width 15 in
  • UV Resistant No
  • Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Adhesive Backing No
  • Features Suitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list