This GPL series absorbent pad is made of polypropylene and is grey. Along with meeting the standards for 29 CFR 1910.22(a)2, 49 CFR 173.3(c)2, this sorbent pad is not flame resistant and has 14 gallons absorbed per package and is designed for universal use. It measures 18 inch length x 15 inch width.
Technical Specs
ItemAbsorbent Pad
Fluids AbsorbedUniversal
Volume Absorbed Per Pad17 oz
MaterialPolypropylene
PerforatedYes
Perforation Along Width7 1/2 in
DimpledYes
Coverstock MaterialLaminate
Number of Pads100
Width15 in
Static DissipativeNo
Foot TrafficNo
Specialized ApplicationsUniversal
Standards29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Adhesive BackingNo
Product TypeSorbent Pad
For Use With Chemical or Metal TypeUniversal
Volume Absorbed per Pkg.14 gal
Number of Layers3-ply
Perforated Size7 1/2 in x 18 in
Recycled Content (%)No Recycled Content
Includes CoverstockNo
Package TypeBag
Length18 in
Flame ResistantNo
UV ResistantNo
ColourGrey
SeriesGPL
Dispenser BoxNo
Country of OriginUnited States
(subject to change)