!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT BOOM, 8 IN X 10 FT, 38 GALLON/PACK, 9 GAL/BOOM, METAL HARDWARE, WHITE, 4 PK

ABSORBENT BOOM, 8 IN X 10 FT, 38 GALLON/PACK, 9 GAL/BOOM, METAL HARDWARE, WHITE, 4 PK

SPILLTECH

ABSORBENT BOOM, 8 IN X 10 FT, 38 GALLON/PACK, 9 GAL/BOOM, METAL HARDWARE, WHITE, 4 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT BOOM, 8 IN X 10 FT, 38 GALLON/PACK, 9 GAL/BOOM, METAL HARDWARE, WHITE, 4 PK

ABSORBENT BOOM, 8 IN X 10 FT, 38 GALLON/PACK, 9 GAL/BOOM, METAL HARDWARE, WHITE, 4 PK

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $181.97 / PACKAGE of 4

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLEWB810SN
  • Mfr. Model # WB810SN
  • UNSPSC # 47131907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

This absorbent boom is white. Along with meeting the standards for 33 CFR 154.1047(c)2, 40 CFR 112.7(c)1, 40 CFR 122.26, 40 CFR 263.31, this sorbent boom has 38 gallons absorbed per package. It measures 10 feet length x 8 inch width.

Technical Specs

  • ItemAbsorbent Boom
  • Fluids AbsorbedOil-Only
  • Volume Absorbed per Pkg.38 gal
  • Diameter8 in
  • Width8 in
  • Outside Skin MaterialSpunbound Polypropylene
  • Rope Along LengthNo
  • UV ResistantNo
  • Connector TypeMetal Hardware
  • Standards33 CFR 154.1047(c)(2), 40 CFR 112.7(c)(1), 40 CFR 122.26, 40 CFR 263.31
  • Product Type Sorbent Boom
  • Volume Absorbed Per Sock/Boom 9 gal
  • Colour White
  • Length 10 ft
  • Filler Material Poly Blend, Polyester Netting
  • Sock/Boom Profile Round
  • Static Dissipative No
  • Printed Message No Message
  • Connector Material Metal
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list