Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This elbow meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 150 psi and is designed for the following applications: food processing, potable water. It is white, has an operating temperature of 33 Degrees F to 150 Degrees F, and is made of polypropylene. In addition, it is a 90 Degrees elbow, with an imperial system of measurement, and ¼"-18 thread.
Spécifications techniques
ItemElbow
Specific Fitting Shape90 Degrees Elbow
Fitting Side B Connection TypeNPTF
Fitting Side A Tube Outer Diameter3/8 in
Fitting Thread Size1/4"-18
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included