Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This fixed elbow meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 150 psi and is designed for the following applications: food processing, potable water. It is grey, has an operating temperature of 4 Degrees F to 150 Degrees F, and is made of acetal. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement, and ⅛"-27 thread.
Spécifications techniques
ItemFixed Elbow
Specific Fitting Shape90 Degrees Elbow Adapter
Fitting Side B Connection TypeNPTF
Fitting Side A Tube Outer Diameter1/4 in
Fitting Thread Size1/8"-27
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included